Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black/Charcoal, 3XL

  • Mfr # JT40BC RG 3XL
  • Zoro # G1328251

product price: 
$
57.19
/ea

Key Features

Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT40BC RG 3XL
Zoro #
G1328251
UPC #
036394217366
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Size-Body Type
Regular
Fits Chest Size
Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Black/Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Lining Material
100% Polyester
Insulated
Yes
Number of Outside Pockets
2
Number of Inside Pockets
0
Features
Double Striped Rib Knit Trim Waistband, Pre Cure Durable Press Finish
Includes Removable Liner
No
Waist Style
Rib Knit
Includes Lining
Yes
Collar Style
Knit
Insulated for Cold Conditions
Yes
Includes Hood
No
Style
DuoTone Team Jacket
Temperature Rating
Not Rated
Series
JT40
Hood Style
None
Garment Type
Jacket
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Insulation Material
100% Polyester
Cuff Style
Rib Knit
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Black/Charcoal
Container Type
DuoTone Team Jacket

Description

Mens Duo Tone Jacket Perm Lined, Garment Type Jacket, Length Type Waist, Gender Men's, Style DuoTone Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black/Charcoal, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.