
Men's Long Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Navy/Stone, 3XL
Mfr # SC74NV 3XL345
Zoro # G1345176
product price:Â $43.69
/eaKey Features
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SC74NV 3XL345
Zoro #
G1345176
UPC #
036394301768
Country of Origin
Multiple
Dimensions
Size
3XL
Sleeve Length
34-35 inches
Length
36 3/4 in
Size-Body Type
Regular
Maximum Neck Size
19 1/2 in
Minimum Chest Size
52 1/2 in
Maximum Chest Size
56 in
Minimum Neck Size
18 5/8 in
Details
Item
Long Sleeve Dress Shirt
Color
Navy/Stone
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
1
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Series
SC74
Description
Mns Ls 100C Drs Shrt W/Cntrast Yoke,3XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Perfect Fit, Color Navy/Stone, Sleeve Type Long, Sleeve Length 34-35 inches, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 36 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.