
Men's Long Sleeve Motorsports Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Postman Blue, XL
Mfr # SP18NP LN XL
Zoro # G1352657
product price:Â $35.59
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SP18NP LN XL
Zoro #
G1352657
UPC #
763303057774
Country of Origin
Honduras
Dimensions
Size
XL
Size-Body Type
Tall
Details
Item
Long Sleeve Motorsports Shirt
Color
Navy/Postman Blue
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Closure Type
Button Fronts
Style
Motorsports Shirt
Description
Mns Ls Motorsport Shirt - Nv/Pb,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.