Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), L
Mfr # SP14CR LN L
Zoro # G1349601
product price:Â
$
28.49
/ea
Key Features
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14CR LN L
- Zoro #
- G1349601
- UPC #
- 036394853014
- Country of Origin
- Multiple
Dimensions
- Size
- L
- Sleeve Length
- 36 3/4 in
- Length
- 33 3/4 in
- Maximum Neck Size
- 16 1/2 in
- Maximum Chest Size
- 46 in
- Minimum Neck Size
- 15 5/8 in
- Minimum Chest Size
- 42 1/2 in
- Size-Body Type
- Tall
Description
Mens Ls Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 36 3/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.