Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), M
Mfr # SP14CR RG M
Zoro # G1349665
product price:Â
$
28.39
/ea
Key Features
Size
M
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14CR RG M
- Zoro #
- G1349665
- UPC #
- 036394853366
- Country of Origin
- Multiple
- Item
- Long Sleeve Industrial Stripe Work Shirt
- Color
- Gray/Red/White
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 2
- Features
- (6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
- Gender
- Men's
- Closure Type
- Button Fronts
- Number of Outside Pockets
- 2
- Type
- Collared Work Shirt
- Style
- Work Shirt
- Application
- Industrial
- Series
- SP14
- Moisture-Wicking
- Yes
- Pattern
- Stripped
- Collar Style
- Two Piece
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Front Closure Type
- Buttons
Description
Mens Ls Workshirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial