Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), S
Mfr # SP14CR RG S
Zoro # G1349671
product price:Â
$
28.49
/ea
Key Features
Size
S
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14CR RG S
- Zoro #
- G1349671
- UPC #
- 036394853373
- Country of Origin
- Multiple
Dimensions
- Size
- S
- Sleeve Length
- 34 1/4 in
- Length
- 31 3/4 in
- Minimum Neck Size
- 13 5/8 in
- Maximum Neck Size
- 14 1/2 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 38 in
- Minimum Chest Size
- 34 1/2 in
Description
Mens Ls Workshirt,S, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 34 1/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial