Shop RED KAP

Men's Long Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), XL

  • Mfr # SP14CR RG XL

  • Zoro # G1349680


product price: 
$
28.49
/ea

Key Features

Size
XL
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP14CR RG XL
Zoro #
G1349680
UPC #
036394853380
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
35 3/4 in
Length
32 5/8 in
Minimum Neck Size
16 5/8 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Regular
Minimum Chest Size
46 1/2 in
Maximum Chest Size
50 in

Details

Item
Long Sleeve Industrial Stripe Work Shirt
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Application
Industrial
Moisture-Wicking
Yes
Collar Style
Two Piece
Front Closure Type
Buttons
Series
SP14
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pattern
Stripped

Description

Mens Ls Workshirt,XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 35 3/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products