Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), 2XL
Mfr # SP14CR LN XXL
Zoro # G1349629
product price:Â
$
28.49
/ea
Key Features
Size
2XL
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14CR LN XXL
- Zoro #
- G1349629
- UPC #
- 036394853069
- Country of Origin
- Multiple
Dimensions
- Size
- 2XL
- Sleeve Length
- 37 3/4 in
- Length
- 34 1/4 in
- Maximum Neck Size
- 18 1/2 in
- Minimum Neck Size
- 17 5/8 in
- Maximum Chest Size
- 53 in
- Minimum Chest Size
- 50 1/2 in
- Size-Body Type
- Tall
Description
Mens Ls Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Long, Sleeve Length 37 3/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Application Industrial