Shop RED KAP

Men's Jacket, 65% Polyester/35% Cotton, Brass Zipper, Navy, 3XL

  • Mfr # JT36NV RG 3XL
  • Zoro # G1329338

product price: 
$
48.29
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT36NV RG 3XL
Zoro #
G1329338
UPC #
036394436217
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Size-Body Type
Regular
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Men's
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish, Solid Brass Zipper Closure, Welted Slash Pockets and Utility Pocket on Left Sleeve
Number of Outside Pockets
2
Number of Inside Pockets
0
Cleaning and Care Instructions
Light Soil Wash
Temperature Rating
Not Rated
Waist Style
Rib Knit
Collar Style
Knit
Style
Solid Team Jacket
Cuff Style
Knit
Includes Removable Liner
Yes
Garment Type
Jacket
Insulation Material
100% Polyester
Includes Hood
No
Includes Lining
No
Series
JT36
Insulated for Cold Conditions
Yes
Hood Style
None
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Solid Team Jacket

Description

Mens Navy Zip-Out Team Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.