Shop RED KAP
See all product information
Create Account
Men's Short Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), 3XL
Mfr # SP24CR SS 3XL
Zoro # G1355691
product price:Â
$
25.69
/ea
Key Features
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP24CR SS 3XL
- Zoro #
- G1355691
- UPC #
- 036394541232
- Country of Origin
- Multiple
- Item
- Short Sleeve Industrial Stripe Work Shirt
- Color
- Gray/Red/White
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 2
- Features
- Touchtex(TM) Technology With Superior Color Retention
- Gender
- Men's
- Closure Type
- Button Fronts
- Style
- Enhanced Visibility Shirt
- Number of Outside Pockets
- 2
- Type
- Collared Work Shirt
- Application
- Industrial
- Moisture-Wicking
- Yes
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Series
- SP24
- Pattern
- Stripped
- Collar Style
- Two Piece
- Front Closure Type
- Buttons
- Pocket Locations
- Chest
Description
Mens Ss Workshirt,3XL, Gender Men's, Style Enhanced Visibility Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.