Shop RED KAP
See all product information
Create Account
Men's Short Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), M
Mfr # SP24CR SS M
Zoro # G1355728
product price:Â
$
25.69
/ea
Key Features
Size
M
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP24CR SS M
- Zoro #
- G1355728
- UPC #
- 036394541188
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Sleeve Length
- 10 1/4 in
- Length
- 32 1/8 in
- Minimum Chest Size
- 38 1/2 in
- Maximum Chest Size
- 42 in
- Minimum Neck Size
- 14 5/8 in
- Size-Body Type
- Regular
- Maximum Neck Size
- 15 1/2 in
Description
Mens Ss Workshirt,M, Gender Men's, Style Enhanced Visibility Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial