Shop RED KAP
See all product information
Create Account
Men's Short Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), S
Mfr # SP24CR SS S
Zoro # G1355737
product price:Â
$
25.49
/ea
Key Features
Size
S
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP24CR SS S
- Zoro #
- G1355737
- UPC #
- 036394541195
- Country of Origin
- Multiple
- Item
- Short Sleeve Industrial Stripe Work Shirt
- Color
- Gray/Red/White
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Regular Fit
- Pockets
- 2
- Features
- Touchtex(TM) Technology With Superior Color Retention
- Gender
- Men's
- Closure Type
- Button Fronts
- Style
- Enhanced Visibility Shirt
- Type
- Collared Work Shirt
- Number of Outside Pockets
- 2
- Application
- Industrial
- Front Closure Type
- Buttons
- Pattern
- Stripped
- Pocket Locations
- Chest
- Moisture-Wicking
- Yes
- Series
- SP24
- Collar Style
- Two Piece
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
Description
Mens Ss Workshirt,S, Gender Men's, Style Enhanced Visibility Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Short, Sleeve Length 10 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.