Shop RED KAP
See all product information
Create Account
Men's Short Sleeve Industrial Stripe Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), XL
Mfr # SP24CR SS XL
Zoro # G1355746
product price:Â
$
25.69
/ea
Key Features
Size
XL
Color
Gray/Red/White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP24CR SS XL
- Zoro #
- G1355746
- UPC #
- 036394541201
- Country of Origin
- Multiple
Dimensions
- Size
- XL
- Sleeve Length
- 10 3/4 in
- Length
- 32 5/8 in
- Maximum Neck Size
- 17 1/2 in
- Size-Body Type
- Regular
- Minimum Neck Size
- 16 5/8 in
- Minimum Chest Size
- 46 1/2 in
- Maximum Chest Size
- 50 in
Description
Mens Ss Workshirt,XL, Gender Men's, Style Enhanced Visibility Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Gray/Red/White, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.