Shop RED KAP
See all product information
Create Account
Men's Mens Worknmotion Pant, 29 in, Black, Cotton/Polyester
Mfr # PZ20BK 29 32
Zoro # G1326748
product price:Â
$
28.39
/ea
Key Features
Material
Cotton/Polyester
Gender
Men's
Size
29 in
Fabric Weight
7.5 oz
Series
PZ20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ20BK 29 32
- Zoro #
- G1326748
- UPC #
- 763086950590
- Country of Origin
- Mexico
- Item
- Mens Worknmotion Pant
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 7.5 oz
- Series
- PZ20
- Pockets
- 4
- Features
- Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
- Number of Outside Pockets
- 4
- Garment Style
- Work Pant
- Style
- Work and Motion Pants
- Moisture-Wicking
- Yes
- Insulated for Cold Conditions
- No
- Cleaning and Care Instructions
- Industrial Wash
- Leg Fit
- Straight Leg
- Fly Closure Type
- Zipper
- Waist Closure
- Buttons
- Fit
- Easy Fit
- Ankle Type
- Open
- Includes Lining
- No
Description
Mens Worknmotion Pant Black, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work and Motion Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash