Shop RED KAP
See all product information
Create Account
Men's Mens Worknmotion Pant, 35 in, Black, Cotton/Polyester
Mfr # PZ20BK 35 32
Zoro # G1326879
product price:Â
$
28.39
/ea
Key Features
Material
Cotton/Polyester
Gender
Men's
Size
35 in
Fabric Weight
7.5 oz
Series
PZ20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ20BK 35 32
- Zoro #
- G1326879
- UPC #
- 763086951245
- Country of Origin
- Mexico
- Item
- Mens Worknmotion Pant
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 7.5 oz
- Series
- PZ20
- Features
- Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
- Pockets
- 4
- Number of Outside Pockets
- 4
- Garment Style
- Work Pant
- Style
- Work and Motion Pants
- Fly Closure Type
- Zipper
- Ankle Type
- Open
- Leg Fit
- Straight Leg
- Fit
- Easy Fit
- Waist Closure
- Buttons
- Moisture-Wicking
- Yes
- Insulated for Cold Conditions
- No
- Cleaning and Care Instructions
- Industrial Wash
- Includes Lining
- No
Description
Mens Worknmotion Pant Black, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work and Motion Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 35 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash