Shop RED KAP
See all product information
Create Account
Men's Mens Worknmotion Pant, 28 in, Navy, Cotton/Polyester
Mfr # PZ20NV 28 32
Zoro # G1339381
product price:Â
$
28.35
/ea
Key Features
Material
Cotton/Polyester
Gender
Men's
Size
28 in
Fabric Weight
7.5 oz
Series
PZ20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZ20NV 28 32
- Zoro #
- G1339381
- UPC #
- 883248516591
- Country of Origin
- Mexico
Dimensions
- Size
- 28 in
- Maximum Waist Size
- 28 in
- Tag Size
- 28 x 32
Details
- Item
- Mens Worknmotion Pant
- Color
- Navy
- Material
- Cotton/Polyester
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 7.5 oz
- Series
- PZ20
- Features
- Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
- Pockets
- 4
- Garment Style
- Work Pant
- Style
- Work and Motion Pants
- Number of Outside Pockets
- 4
- Moisture-Wicking
- Yes
- Fly Closure Type
- Zipper
- Insulated for Cold Conditions
- No
- Leg Fit
- Straight Leg
- Fit
- Easy Fit
- Ankle Type
- Open
- Cleaning and Care Instructions
- Industrial Wash
- Waist Closure
- Buttons
- Includes Lining
- No
Description
Mens Worknmotion Pant Navy, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work and Motion Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 28 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.