Red Kap

Mns Ss Ch/Wh Stripe Workshirt, S


product price: $19.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton
  • Fabric Weight 4.25 oz
  • Features Touchtex™ Technology
  • Gender Men's
  • Closure Type Buttons
See all product information

Product Information

  • Brand Red Kap
  • MFR # SP20CW SS S
  • Zoro # G1353810
  • UPC #
    036394071364
  • Country of Origin Honduras
  • Category Work Shirts

Dimensions

Size S
Size-Body Type Regular

Details

Item Short Sleeve Striped Work Shirt
Color White/Charcoal
Material 65% Polyester/35% Cotton
Fabric Weight 4.25 oz
Features Touchtex™ Technology
Gender Men's
Closure Type Buttons
Style Short Sleeve

Description

Mns Ss Ch/Wh Stripe Workshirt,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.