Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Brown, 5XL

  • Mfr # JT50BN RG 5XL
  • Zoro # G1329679
product price: 
$
51.19
/ea

Key Features

Size
5XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT50BN RG 5XL
Zoro #
G1329679
UPC #
036394437320
Country of Origin
Multiple

Dimensions

Size
5XL
Length
29 in
Fits Chest Size
64" to 66"
Size-Body Type
Regular
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Bottle Size
5XL
Size - Alpha
5XL

Details

Item
Jacket
Color
Brown
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
3
Style
Panel Jacket
Insulated for Cold Conditions
Yes
Insulation Material
100% Polyester
Includes Hood
No
Includes Lining
Yes
Temperature Rating
Not Rated
Includes Removable Liner
No
Series
JT50
Garment Type
Jacket
Cleaning and Care Instructions
Light soil wash
Collar Style
Topstitched
Hood Style
None
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Brown
Container Type
Panel Jacket

Description

Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Length 29 in, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.