Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Green, 4Xl
- Mfr # JT50SG LN 4XL
- Zoro # G1330047
product price:Â
$
53.75
/ea
Key Features
Size
4Xl
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT50SG LN 4XL
- Zoro #
- G1330047
- UPC #
- 883248008003
- Country of Origin
- Multiple
Dimensions
- Size
- 4Xl
- Length
- 29 in
- Fits Chest Size
- 60" to 62"
- Minimum Chest Size
- 60 in
- Maximum Chest Size
- 62 in
- Size-Body Type
- Tall
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Description
Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Green, Length 29 in, Maximum Chest Size 62 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.