Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Green, 2XL Long

  • Mfr # JT50SG LN XXL
  • Zoro # G1330071

product price: 
$
52.15
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT50SG LN XXL
Zoro #
G1330071
UPC #
883248007983
Country of Origin
Multiple

Dimensions

Size
2XL Long
Length
29 in
Fits Chest Size
52" to 54"
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Size-Body Type
Tall
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Jacket
Color
Green
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
3
Number of Inside Pockets
0
Insulation Material
100% Polyester
Garment Type
Jacket
Style
Panel Jacket
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes Hood
No
Includes Removable Liner
No
Cleaning and Care Instructions
Light soil wash
Temperature Rating
Not Rated
Collar Style
Topstitched
Series
JT50
Hood Style
None
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Green
Container Type
Panel Jacket

Description

Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Green, Length 29 in, Maximum Chest Size 54 in, Size-Body Type Tall, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.