Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Green, 3XL

  • Mfr # JT50SG RG 3XL
  • Zoro # G1330080

product price: 
$
52.15
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Length
29 in
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT50SG RG 3XL
Zoro #
G1330080
UPC #
883248008218
Country of Origin
Multiple

Dimensions

Size
3XL
Length
29 in
Fits Chest Size
56" to 58"
Size-Body Type
Regular
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Bottle Size
3XL
Size - Alpha
3XL

Details

Item
Jacket
Color
Green
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Features
Pre Cure Durable Press Finish
Number of Inside Pockets
0
Series
JT50
Hood Style
None
Includes Hood
No
Temperature Rating
Not Rated
Cleaning and Care Instructions
Light soil wash
Garment Type
Jacket
Collar Style
Topstitched
Includes Removable Liner
No
Insulation Material
100% Polyester
Style
Panel Jacket
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Green
Container Type
Panel Jacket

Description

Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Green, Length 29 in, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.