Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 6XL

  • Mfr # JT22CH RG 6XL
  • Zoro # G1328726
product price: 
$
47.79
/ea

Key Features

Size
6XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT22CH RG 6XL
Zoro #
G1328726
UPC #
036394435050
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Chest Size
68" to 70"
Minimum Chest Size
68 in
Size-Body Type
Regular
Maximum Chest Size
70 in
Bottle Size
6XL
Size - Alpha
6XL

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
3
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Inside Pockets
0
Series
JT22
Insulation Material
100% Polyester
Temperature Rating
Not Rated
Cleaning and Care Instructions
Light Soil Wash
Style
Slash Pocket Jacket
Garment Type
Jacket
Collar Style
Sewn In
Includes Hood
No
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Hood Style
None
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Charcoal
Container Type
Slash Pocket Jacket

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.