Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, S
- Mfr # JT22CH RG S
- Zoro # G1328750
product price:Â
$
52.15
/ea
Key Features
Size
S
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT22CH RG S
- Zoro #
- G1328750
- UPC #
- 036394434985
- Country of Origin
- Multiple
Dimensions
- Size
- S
- Fits Chest Size
- 36" to 38"
- Maximum Chest Size
- 38 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 36 in
- Bottle Size
- S
- Size - Alpha
- S
Description
Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 38 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.