Shop RED KAP
See all product information
Create Account
Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, XL Long
- Mfr # JT38CH LN XL
- Zoro # G1328227
product price:Â
$
53.95
/ea
Key Features
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT38CH LN XL
- Zoro #
- G1328227
- UPC #
- 883248107072
- Country of Origin
- Multiple
Dimensions
- Size
- XL Long
- Fits Chest Size
- 48" to 50"
- Size-Body Type
- Tall
- Minimum Chest Size
- 48 in
- Maximum Chest Size
- 50 in
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 50 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.