Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 5XL

  • Mfr # JT38CH RG 5XL
  • Zoro # G1328321
product price: 
$
48.99
/ea

Key Features

Size
5XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT38CH RG 5XL
Zoro #
G1328321
UPC #
883248107423
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Size-Body Type
Regular
Bottle Size
5XL
Size - Alpha
5XL

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Features
Pre Cure Durable Press Finish
Number of Outside Pockets
2
Includes Hood
No
Insulation Material
100% Polyester
Hood Style
None
Collar Style
Knit
Includes Removable Liner
No
Style
Solid Team Jacket
Garment Type
Jacket
Waist Style
Rib Knit
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Light soil wash
Cuff Style
Rib Knit
Series
JT38
Temperature Rating
Not Rated
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Charcoal
Container Type
Solid Team Jacket

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.