Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Navy, 6XL

  • Mfr # JT38NV RG 6XL
  • Zoro # G1328489
product price: 
$
52.89
/ea

Key Features

Size
6XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT38NV RG 6XL
Zoro #
G1328489
UPC #
036394549986
Country of Origin
Multiple

Dimensions

Size
6XL
Fits Chest Size
68" to 70"
Minimum Chest Size
68 in
Maximum Chest Size
70 in
Size-Body Type
Regular
Bottle Size
6XL
Size - Alpha
6XL

Details

Item
Jacket
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
2
Number of Inside Pockets
0
Features
Pre Cure Durable Press Finish
Style
Solid Team Jacket
Collar Style
Knit
Cleaning and Care Instructions
Light soil wash
Waist Style
Rib Knit
Includes Removable Liner
No
Insulation Material
100% Polyester
Cuff Style
Rib Knit
Insulated for Cold Conditions
Yes
Series
JT38
Includes Hood
No
Hood Style
None
Temperature Rating
Not Rated
Garment Type
Jacket
Includes Lining
Yes
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Navy
Container Type
Solid Team Jacket

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material 100 Percent Polyester

Ratings & reviews