Red Kap
Unisex White Polyester Coat size M
- Zoro #: G4354183
- Mfr #: KS64WH RG M
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.49
Red Kap #KS64WH RG M Specifications
- Zoro #: G4354183
- Mfr #: KS64WH RG M
- Size: M
- Color: White
- Closure Type: Grippers
- Insulated: No
- Material: 100% Spun Polyester
- Fits Chest Size: 40 in to 42 in
- Number of Inside Pockets: 1
- Number of Outside Pockets: 2
- Gender: Unisex
- Item: Coat
- Fabric Weight: 7.2 oz
- Length: 44 3/4 in
- Length (Straight Wireway): 44 3/4 in
- Total Number of Pockets: 3
- Insulated for Cold Conditions: No
- Includes: Side Vent Openings
- Minimum Temperature: Above 32 Degrees F
- Garment Style: Blazer
- Garment Color: White
- Front Closure: Snap
- Style x Length Type_Subhead: Blazer ( Thigh Length )
- Size-Body Type: Regular
- Series: KS64
- Collar Style: Notched Lapel
- Cleaning and Care Instructions: Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
- Includes Removable Liner: No
- Temperature_Combined: No
- Includes Hood: No
- Maximum Chest Size: 42 in
- Hood Style: None
- Includes Lining: No
- Total # of Pockets: 1 ; 2
- Garment Length: Thigh Length
- Garment Type: Coat
- Minimum Chest Size: 40 in
- Sleeve Length: 34"
- Style: Lapel/Counter 3 Button Coat
- Style x Length Type_Combined: Blazer x Thigh Length
- Number of Pockets: 0-3
- Length Type_Subhead: Thigh Length
- Cuff Style: Knit
- Front Closure Type: Snap
- Garment Style_Old Filter: Blazer
- Binding: Six Grippers
- Country of Origin (subject to change): Honduras
Description
Coat, Gender Unisex, Size M, Fits Chest Size 40 in to 42 in, Color White, Length 44 3/4 in, Insulated No, Material 100 Percent Spun Polyester, Closure Type Six Grippers, Fabric Weight 7.2 oz, Number of Inside Pockets 1, Number of Outside Pockets 2