This item is Discontinued.
This item is Discontinued.
Women's Short Sleeve Tunic, 65% Polyester/35% Cotton, Navy, L (Discontinued)
Mfr #
9P01NV SS L
Zoro #
G1034918
UPC # 883248573433
Country of Origin Honduras
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9P01NV SS L
- Zoro #
- G1034918
- UPC #
- 883248573433
- Country of Origin
- Honduras
- Item
- Short Sleeve Tunic
- Color
- Navy
- Material
- 65% Polyester/35% Cotton
- Features
- Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
- Gender
- Women's
- Product Type
- Tunic
- Style
- Easy Wear Tunic
- Fabric Blend
- 35% Cotton, 65% Polyester
- Number of Pockets
- 2
- Front Opening
- Full
- Sleeve Style
- Short Sleeve
- Fabric Style
- Poplin
- Closure
- Button
Description
Wmns 65P/35C Btn Front Ss Tunic -Nv