This item is Discontinued.
This item is Discontinued.
Women's Work Tunic, 65% Polyester/35% Cotton, Black, 4XL (Discontinued)
Mfr #
9P01BK SS 4XL
Zoro #
G1034105
UPC # 883248719015
Country of Origin Honduras
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9P01BK SS 4XL
- Zoro #
- G1034105
- UPC #
- 883248719015
- Country of Origin
- Honduras
Dimensions
- Size
- 4XL
- Sleeve Length
- Short Sleeve
- Length
- Regular
- Chest Size - Minimum
- 54 1/2 in
- Chest Size - Maximum
- 58 1/2 in
Details
- Item
- Work Tunic
- Color
- Black
- Material
- 65% Polyester/35% Cotton
- Features
- Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
- Gender
- Women's
- Product Type
- Tunic
- Style
- Easy Wear Tunic
- Fabric Style
- Poplin
- Fabric Blend
- 35% Cotton, 65% Polyester
- Sleeve Style
- Short Sleeve
- Front Opening
- Full
- Number of Pockets
- 2
- Closure
- Button
Description
Womens Easy Wear Tunic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.