This item is Discontinued.

Red Kap Women's Work Tunic, 65% Polyester/35% Cotton, Black, XS 9P01BK SS XS

This item is Discontinued.

Red Kap

Women's Work Tunic, 65% Polyester/35% Cotton, Black, XS (Discontinued)

Mfr # 9P01BK SS XS
Zoro # G1034157
UPC # 883248719077
Country of Origin Honduras
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9P01BK SS XS
Zoro #
G1034157
UPC #
883248719077
Country of Origin
Honduras

Dimensions

Size
XS
Sleeve Length
Short Sleeve
Length
Regular
Chest Size - Minimum
33 in
Chest Size - Maximum
35 in

Details

Item
Work Tunic
Color
Black
Material
65% Polyester/35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Women's
Style
Easy Wear Tunic
Product Type
Tunic
Fabric Style
Poplin
Closure
Button
Fabric Blend
35% Cotton, 65% Polyester
Number of Pockets
2
Front Opening
Full
Sleeve Style
Short Sleeve

Description

Womens Easy Wear Tunic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.