This item is Discontinued.
This item is Discontinued.
Women's Short Sleeve Tunic, 65% Polyester/35% Cotton, Navy, 3XL (Discontinued)
Mfr #
9P01NV SS 3XL
Zoro #
G1034890
UPC # 883248573495
Country of Origin Honduras
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9P01NV SS 3XL
- Zoro #
- G1034890
- UPC #
- 883248573495
- Country of Origin
- Honduras
Dimensions
- Size
- 3XL
- Sleeve Length
- Short Sleeve
- Length
- Regular
- Chest Size - Maximum
- 54 1/2 in
- Chest Size - Minimum
- 50 1/2 in
Details
- Item
- Short Sleeve Tunic
- Color
- Navy
- Material
- 65% Polyester/35% Cotton
- Features
- Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
- Gender
- Women's
- Product Type
- Tunic
- Style
- Easy Wear Tunic
- Front Opening
- Full
- Closure
- Button
- Fabric Blend
- 35% Cotton, 65% Polyester
- Sleeve Style
- Short Sleeve
- Number of Pockets
- 2
- Fabric Style
- Poplin
Description
Wmns 65P/35C Btn Front Ss Tunic -Nv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.