Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 10, Black, Cotton/Polyester
Mfr # PZ33BK 10 32
Zoro # G1340011
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
31 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33BK 10 32
- Zoro #
- G1340011
- UPC #
- 883248517116
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 32 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Closure Type
- Zipper/Button
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Pockets
- 3
- Garment Style
- Women's Pants
- Number of Outside Pockets
- 3
- Style
- Work Pants
- Insulated for Cold Conditions
- No
- Leg Fit
- Straight Leg
- Waist Closure
- Buttons
- Fly Closure Type
- Zipper
- Fit
- Easy Fit
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 in, Maximum Waist Size 31 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 30 in