Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 12, Black, Cotton/Polyester
Mfr # PZ33BK 12 28
Zoro # G1340020
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Size
12
Inseam
28 in
Fabric Weight
7.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33BK 12 28
- Zoro #
- G1340020
- UPC #
- 883248517123
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 28 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Pockets
- 3
- Closure Type
- Zipper/Button
- Garment Style
- Women's Pants
- Style
- Work Pants
- Number of Outside Pockets
- 3
- Leg Fit
- Straight Leg
- Fly Closure Type
- Zipper
- Waist Closure
- Buttons
- Insulated for Cold Conditions
- No
- Fit
- Easy Fit
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 28 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant