Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 12, Black, Cotton/Polyester
Mfr # PZ33BK 12 32
Zoro # G1340048
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
32 1/2 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33BK 12 32
- Zoro #
- G1340048
- UPC #
- 883248517147
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 32 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Closure Type
- Zipper/Button
- Pockets
- 3
- Style
- Work Pants
- Number of Outside Pockets
- 3
- Garment Style
- Women's Pants
- Fly Closure Type
- Zipper
- Waist Closure
- Buttons
- Leg Fit
- Straight Leg
- Insulated for Cold Conditions
- No
- Fit
- Easy Fit
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant