Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 16, Black, Cotton/Polyester
Mfr # PZ33BK 16 30
Zoro # G1340090
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
35 1/2 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33BK 16 30
- Zoro #
- G1340090
- UPC #
- 883248517178
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 30 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Pockets
- 3
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Closure Type
- Zipper/Button
- Style
- Work Pants
- Garment Style
- Women's Pants
- Number of Outside Pockets
- 3
- Fly Closure Type
- Zipper
- Waist Closure
- Buttons
- Leg Fit
- Straight Leg
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Fit
- Easy Fit
- Insulated for Cold Conditions
- No
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 30 in, Maximum Waist Size 35 1/2 in, Size L, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant