Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 18, Black, Cotton/Polyester
Mfr # PZ33BK 18 32
Zoro # G1340136
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Size
18
Inseam
32 in
Fabric Weight
7.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33BK 18 32
- Zoro #
- G1340136
- UPC #
- 883248517208
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Black
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 32 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Pockets
- 3
- Closure Type
- Zipper/Button
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Garment Style
- Women's Pants
- Style
- Work Pants
- Number of Outside Pockets
- 3
- Fly Closure Type
- Zipper
- Waist Closure
- Buttons
- Insulated for Cold Conditions
- No
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Fit
- Easy Fit
- Leg Fit
- Straight Leg
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 in, Maximum Waist Size 37 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant