Shop RED KAP

Women's Women's WorknMotion Pants, 20, Black, Cotton/Polyester

  • Mfr # PZ33BK 20 28

  • Zoro # G1340145


product price: 
$
33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
20
Inseam
28 in
Fabric Weight
7.75 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PZ33BK 20 28
Zoro #
G1340145
UPC #
883248517277
Country of Origin
Mexico
Item
Women's WorknMotion Pants
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.75 oz
Series
PZ33
Features
Technology Crafted Polyester, Wrinkle Resistant
Pockets
3
Closure Type
Zipper/Button
Garment Style
Women's Pants
Style
Work Pants
Number of Outside Pockets
3
Waist Closure
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Fit
Easy Fit
Insulated for Cold Conditions
No
Includes Lining
No

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 28 in, Maximum Waist Size 39 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant

Ratings & reviews