Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 4, Charcoal, Cotton/Polyester
Mfr # PZ33CH 04 30
Zoro # G1340276
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
28 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33CH 04 30
- Zoro #
- G1340276
- UPC #
- 883248517758
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Charcoal
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 30 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Closure Type
- Zipper/Button
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Pockets
- 3
- Number of Outside Pockets
- 3
- Garment Style
- Women's Pants
- Style
- Work Pants
- Insulated for Cold Conditions
- No
- Leg Fit
- Straight Leg
- Fly Closure Type
- Zipper
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Waist Closure
- Buttons
- Fit
- Easy Fit
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Charcoal, Inseam 30 in, Maximum Waist Size 28 in, Size XS, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant