Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 8, Charcoal, Cotton/Polyester
Mfr # PZ33CH 08 28
Zoro # G1340328
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Size
8
Inseam
28 in
Fabric Weight
7.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33CH 08 28
- Zoro #
- G1340328
- UPC #
- 883248517802
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Charcoal
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 28 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Pockets
- 3
- Closure Type
- Zipper/Button
- Number of Outside Pockets
- 3
- Style
- Work Pants
- Garment Style
- Women's Pants
- Fly Closure Type
- Zipper
- Leg Fit
- Straight Leg
- Fit
- Easy Fit
- Waist Closure
- Buttons
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Insulated for Cold Conditions
- No
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Charcoal, Inseam 28 in, Maximum Waist Size 30 in, Size S, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.