Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 10, Charcoal, Cotton/Polyester
Mfr # PZ33CH 10 28
Zoro # G1340355
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Size
10
Inseam
28 in
Fabric Weight
7.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33CH 10 28
- Zoro #
- G1340355
- UPC #
- 883248517468
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Charcoal
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 28 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Closure Type
- Zipper/Button
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Pockets
- 3
- Number of Outside Pockets
- 3
- Garment Style
- Women's Pants
- Style
- Work Pants
- Insulated for Cold Conditions
- No
- Leg Fit
- Straight Leg
- Fit
- Easy Fit
- Waist Closure
- Buttons
- Fly Closure Type
- Zipper
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Charcoal, Inseam 28 in, Maximum Waist Size 31 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 30 in