Shop RED KAP

Women's Women's WorknMotion Pants, 12, Charcoal, Cotton/Polyester

  • Mfr # PZ33CH 12 30

  • Zoro # G1340389


product price: 
$
33.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
12
Inseam
30 in
Fabric Weight
7.75 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZ33CH 12 30
Zoro #
G1340389
UPC #
883248517505
Country of Origin
Mexico

Dimensions

Size
12
Fits Waist Size
32 1/2 in
Minimum Waist Size
31 in
Maximum Waist Size
32 1/2 in
Tag Size
32 1/2 x 30
Womens Size
12

Details

Item
Women's WorknMotion Pants
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.75 oz
Series
PZ33
Pockets
3
Closure Type
Zipper/Button
Features
Technology Crafted Polyester, Wrinkle Resistant
Style
Work Pants
Garment Style
Women's Pants
Number of Outside Pockets
3
Fit
Easy Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Includes Lining
No

Description

Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Charcoal, Inseam 30 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.