customer-service Help
Red Kap

Womens Work N Motion Pant

Red Kap Womens Work N Motion Pant PZ33KH 10 28
Hover or click to zoom Tap to zoom
$28.87
  • Closure Type: Zipper/Button
  • Item: Work N Motion Pants
  • Size: M
See full product details
Orders over $75 ship free.

Total: $28.87

Red Kap #PZ33KH 10 28 Specifications

  • Closure Type: Zipper/Button
  • Item: Work N Motion Pants
  • Size: M
  • Fits Waist Size: 10
  • Color: Khaki
  • Inseam: 28 in
  • Material: Cotton/Polyester
  • Gender: Women's
  • Number of Outside Pockets: 3
  • Total Number of Pockets: 0-3
  • Maximum Waist Size: 31 in
  • Garment Color: Tan
  • Size (Inseam x Max. Waist): M ( 28 in x 31 in )
  • Fit: Easy Fit
  • # of Pockets: 3
  • Cleaning and Care Instructions: Home Wash, Industrial Laundry
  • Fly Closure Type: Zipper
  • Leg Fit: Straight Leg
  • Waist Closure: Buttons
  • Pant Type: Work Pant
  • Womens Size: 10
  • Tag Size: 31 x 28
  • Includes Lining: No
  • Minimum Waist Size: 30 in
  • Insulated for Cold Conditions: No
  • Total # of Pockets: 3
  • Pant Fit: Relaxed Fit
  • Garment Type: Pants
  • Size (Max. Waist x Inseam): M ( 31 in x 28 in )
  • Country of Origin (subject to change): Mexico

Description

Work N Motion Pants, Women's, Fits Waist Size 10, Inseam 28 in, Khaki, Zipper/Button Closure Type

Reviews of Red Kap #PZ33KH 10 28