Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 12, Navy, Cotton/Polyester
Mfr # PZ33NV 12 32
Zoro # G0679826
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
32 1/2 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33NV 12 32
- Zoro #
- G0679826
- UPC #
- 883248518250
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Navy
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 32 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Number of Outside Pockets
- 3
- Closure Type
- Zipper/Button
- Garment Style
- Women's Pants
- Pockets
- 3
- Fly Closure Type
- Zipper
- Leg Fit
- Straight Leg
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Waist Closure
- Buttons
- Fit
- Easy Fit
- Insulated for Cold Conditions
- No
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Includes Hammer Loop
- No
- Style
- Work Pants
- Includes Lining
- No
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 32 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 31 in