Shop RED KAP
See all product information
Create Account
Women's Women's WorknMotion Pants, 22, Navy, Cotton/Polyester
Mfr # PZ33NV 22 30
Zoro # G0679911
product price:Â
$
33.99
/ea
Key Features
Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.75 oz
Fits Waist Size
41 1/2 in
Series
PZ33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ33NV 22 30
- Zoro #
- G0679911
- UPC #
- 883248518427
- Country of Origin
- Mexico
- Item
- Women's WorknMotion Pants
- Color
- Navy
- Material
- Cotton/Polyester
- Gender
- Women's
- Inseam
- 30 in
- Fabric Weight
- 7.75 oz
- Series
- PZ33
- Number of Outside Pockets
- 3
- Closure Type
- Zipper/Button
- Garment Style
- Women's Pants
- Pockets
- 3
- Leg Fit
- Straight Leg
- Insulated for Cold Conditions
- No
- Fly Closure Type
- Zipper
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry
- Fit
- Easy Fit
- Features
- Technology Crafted Polyester, Wrinkle Resistant
- Waist Closure
- Buttons
- Includes Hammer Loop
- No
- Includes Lining
- No
- Style
- Work Pants
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 30 in, Maximum Waist Size 41 1/2 in, Size 2XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant