Shop RED LION CONTROLS
See all product information
Create Account
Miniature Length Sensor, 4.75 to 28 V DC
Mfr # ZMD1000B
Zoro # G804104697
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Voltage
4.75-28V DC
Series
ZMD
Cable Length
2 m
Standards
CE Approved
Encoder Type
Incremental
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMD1000B
- Zoro #
- G804104697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 2 m
Details
- Item
- Miniature Length Sensor
- Voltage
- 4.75-28V DC
- Series
- ZMD
- Standards
- CE Approved
- Encoder Type
- Incremental
- Shaft Type
- External
- Output Type
- NPN Open Collector
- Power Supply
- 4.75 to 28 VDC Power
- Maximum Speed
- 6,000 RPM
- Output
- Quadrature, NPN Open Collector 20 mA at 30V DC (max)
- Enclosure
- IP50
- Connector
- 6.5 ft (2m), 5 Wire Cable
- Operating Temperature
- 20 to 85 deg C
- Resolution
- 1000 PPR
- Shaft
- 1/4 in. Diameter
- Slew Speed
- 6000 RPM
- Mounting
- Bracket
- Product Type
- Rotary Encoder
Description
Miniature Length Sensor, Output Type NPN Open Collector, Power Supply 4.75 to 28 VDC Power, Shaft Type External, Maximum Speed 6,000 RPM, Cable Length 2 m, Standards CE Approved, Encoder Type Incremental, Series ZMD, Voltage 4.75-28V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.