This item is Discontinued.

Red Lion Controls Temperature Controller, 1/8 DIN, Digital PXU21AC0

This item is Discontinued.

Red Lion Controls

Temperature Controller, 1/8 DIN, Digital (Discontinued)

Mfr # PXU21AC0
Zoro # G2014936
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXU21AC0
Zoro #
G2014936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Depth
2.82 in
Width
1.89 in
Length
1 7/8 in
Length (Straight Wireway)
3.77 in
Overall Length
1 7/8 in
Overall Height
3 3/4 in
Overall Width
2 7/8 in
Wire Rope Length
1 7/8 in

Details

Item
PID Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Switch Function
NPN/SPST
Output
Solid State Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
Various
Hysteresis
Programmable
Series
PXU
Alarms
(2) Alarms
Control Period
Programmable
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS
Accuracy
+/-(0.3% of Span, +1 Degrees C) at 25 Degrees C
Power Consumption
5 VA
Temperature - Minimum
0 Degrees C
Product Type
PID Temperature Controller
Temperature - Maximum
50 Degrees C
Current
Various
Display Type
Digital
Fahrenheit Temperature - Minimum
32 Degrees F
Fahrenheit Temperature - Maximum
122 Degrees F

Description

PID Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24V DC, Switch Function NPN/SPST, Output Solid State Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms (2) Alarms, Power Consumption 5 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.