Shop RED LION
Create Account
Well Pump, 6 A, 230 V, 0.5 hp, 1-1/4 in Connection, 231 ft Max Head, 12 gpm, Stainless Steel
- Mfr # 14942402
- Zoro # G814882219
product price:Â
$
751.99
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
- 14942402
- Zoro #
- G814882219
- UPC #
- 10121141780
- Country of Origin
- Mexico
Description
4 in submersible deep well pump. Powered by a 2-wire, industry standard VMC motor. Built-in check valve prevents backflow and ensures system pressure. Built-in suction screen and 1-1/4 in NPT thermoplastic discharge head helps to prevent debris from clogging impellers and provides full flow performance without the risk of corrosion.