Shop REDARC

BCDC1212T 12V 12 Amplifier In Trailer DC-DC Battery Charger

  • Mfr # RDC-BCDC1212T
  • Zoro # G704151319

product price: 
$
410.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RDC-BCDC1212T
Zoro #
G704151319
UPC #
9338628006434
Country of Origin
Australia

Description

A trailer battery chargers are designed to charge your auxiliary trailer battery to 100 percent state of charge while on the move. Connecting directly to your trailer plug, these provide 3-stage battery charging for optimum battery charge, protecting your trucks start battery from discharge while charging the auxiliary battery responsible for operating winches, hydraulic pumps, dump trailers, liftgates, and boat trailers. REDARC trailer battery chargers are compatible with all battery makes and chemistries, including Standard Lead-Acid, Calcium, Gel, AGM, and Lithium LiFEP04.

Specifications
  • Voltage Type: 12
  • Amperage Rating: 12 amps
  • Height (in): 1.500 in.
  • Width (in): 4.700 in.
  • Length (in): 6.500 in.
  • Country Of Origin: Australia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.