This item is Discontinued.

Redcat Racing Redcat Racing EVEREST-10-BB 0.1 in. Everest-10 Crawler Electric Scale; Blue & Blue; 160 x 260 x 460 mm EVEREST-10-BB

This item is Discontinued.

Redcat Racing

Redcat Racing EVEREST-10-BB 0.1 in. Everest-10 Crawler Electric Scale; Blue & Blue; 160 x 260 x 460 mm (Discontinued)

Mfr # EVEREST-10-BB
Zoro # G504156408
UPC # 843335100416
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVEREST-10-BB
Zoro #
G504156408
UPC #
843335100416
Country of Origin
China

Description

Get ready for the rock crunching, boulder stomping, stone slamming everest-10, 1/10th scale rock crawler. Challenge the laws of gravity with the ready-to-run everest-10 rock crawler. Complete with front & rear multi-link suspension, front and rear transmission, 2.4 Ghz radio control, battery & charger. Aggressive bead-lock rock crawling tires, four aluminum capped oil filled shocks, complete ball bearings throughout, and a two channel 2.4 Ghz radio all make this 4 x 4 super crawler more than ready to navigate the most extreme terrain.

Specifications
  • Color: Blue & Blue
  • Motor Type: 54T RC540 Brushed Motor
  • Transmission: Forward & Reverse
  • Drive System: 4 Wheel Drive
  • WheelbaseL 320 mm
  • Ground Clearance 90 mm
  • Chassis Type: Aluminum
  • Shocks: Aluminum Capped Oil Filled
  • Speed Control: 40a Brushed Waterproof ESC
  • Battery: 7.2V 2000mAh NiMh & Charger Included
  • Radio System: 2.4 GHz Radio System
  • Scale Size: 0.1"
  • Dimension: 160 H x 260 W x 460 L mm
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.