This item is Discontinued.

Redcat Racing Redcat Racing GA-600070C Gens ace LiPo Battery Pack 6000mAh 7.4V HardCase GA-600070C

This item is Discontinued.

Redcat Racing

Redcat Racing GA-600070C Gens ace LiPo Battery Pack 6000mAh 7.4V HardCase (Discontinued)

Mfr # GA-600070C
Zoro # G604156537
UPC # 889551000512
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA-600070C
Zoro #
G604156537
UPC #
889551000512
Country of Origin
China

Description

Gens Ace 6000mAh 7.4V 70C 2S1P Hardcase Lipo Battery is packed with enought power for racing. This battery also meets the requirements of any modified racing. It features high power 5mm sockets for minimized resistance and a new, black hard case with revised stylish stickers.

Features
  • Stable automatic stacking technology enables single cell capacities of 6000mAh.
  • High discharge rate and high reliability
  • Small in size and light in weight
  • Local after-sales service
Specifications
  • Volt: 7.4V
  • Weight: 1lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.